Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.32.STS-VS.1.29.G

  • Mfr # 1-1102348-1

  • Zoro # G100945178


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Aluminum
Width
82.5 mm [ 3.248 in ]
Length
95 mm [ 3.74 in ]
Height
79 mm [ 3.11 in ]
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102348-1
Zoro #
G100945178
UPC #
-
Country of Origin
Czechia

Dimensions

Width
82.5 mm [ 3.248 in ]
Length
95 mm [ 3.74 in ]
Height
79 mm [ 3.11 in ]
Thread Size
PG29
Product Size
10

Details

Material
Die Cast Aluminum
Color
Gray
Locking Device Location
Hood
HTS Housings and Hoods
Yes
Entry Style
Side
Accessory Type
Hood
Corrosion Protected
No
Product Type
Accessory
Locking Device Type
Locking Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.