Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.32.STS.1.M40.G 1106477-4

HB.32.STS.1.M40.G (Discontinued)

  • Mfr # 1106477-4
  • Zoro # G300945718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106477-4
Zoro #
G300945718
UPC #
-
Country of Origin
Poland

Dimensions

Height
79 mm [ 3.11 in ]
Length
95 mm [ 3.74 in ]
Width
82.5 mm [ 3.248 in ]
Product Size
10
Thread Size
M40

Details

Color
Gray
Material
Aluminum
HTS Housings and Hoods
Yes
Accessory Type
Hood
Corrosion Protected
No
Locking Device Location
Housing Bottom
Entry Style
Side
Product Type
Accessory
Locking Device Type
Locking Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.