Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.48.AG-LB

  • Mfr # 1102061-2

  • Zoro # G300945138


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Length
165 mm [ 6.496 in ]
Width
90 mm [ 3.543 in ]
Height
37 mm [ 1.457 in ]
Material
Aluminum
Product Type
Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102061-2
Zoro #
G300945138
UPC #
-
Country of Origin
Czechia

Dimensions

Length
165 mm [ 6.496 in ]
Width
90 mm [ 3.543 in ]
Height
37 mm [ 1.457 in ]
Product Size
12

Details

Material
Aluminum
Product Type
Housing
Housing Material
Aluminum
Seal Material
Neoprene
Seal Color
Black
Housing Color
Gray
Seal Type
Flange, Profile

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.