HB.48.AGD-LB

  • Mfr # 1102389-5

  • Zoro # G400945458


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Aluminum
Width
90 mm [ 3.543 in ]
Length
165 mm [ 6.496 in ]
Height
37 mm [ 1.457 in ]
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102389-5
Zoro #
G400945458
UPC #
-
Country of Origin
Poland

Dimensions

Width
90 mm [ 3.543 in ]
Length
165 mm [ 6.496 in ]
Height
37 mm [ 1.457 in ]
Product Size
12

Details

Material
Die Cast Aluminum
Color
Gray
Housing Material
Aluminum
Product Type
Housing
Applies To
Panel
Housing Color
Gray
Seal Color
Black
Seal Type
Profile
Seal Material
Neoprene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.