
HB.48.SG-LB.1.29.Z
Mfr # 1-1102391-2
Zoro # G000945506
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Length
140 mm [ 5.512 in ]
Height
98.5 mm [ 3.878 in ]
Width
120 mm [ 4.724 in ]
Material
Aluminum
Color
Silver Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1102391-2
Zoro #
G000945506
UPC #
-
Country of Origin
Czechia
Dimensions
Length
140 mm [ 5.512 in ]
Height
98.5 mm [ 3.878 in ]
Width
120 mm [ 4.724 in ]
Product Size
12
Details
Material
Aluminum
Color
Silver Gray
Product Type
Housing
Seal Material
Neoprene
Seal Type
Profile
Housing Color
Gray
Housing Material
Aluminum
Seal Color
Black
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.