Zoro Homepage
This item is Discontinued.
Te Connectivity HB.48.SGD-LB.1.29.Z 1-1107001-2

HB.48.SGD-LB.1.29.Z (Discontinued)

  • Mfr # 1-1107001-2
  • Zoro # G900945736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1107001-2
Zoro #
G900945736
UPC #
-
Country of Origin
Czechia

Dimensions

Length
140 mm [ 5.512 in ]
Height
98.5 mm [ 3.878 in ]
Width
120 mm [ 4.724 in ]
Product Size
12

Details

Material
Aluminum
Color
Silver Gray
Housing Material
Aluminum
Seal Type
Profile
Seal Material
Neoprene
Series Number
48
Seal Color
Black
Connector Type
Housing Kit
Housing Color
Gray
Product Type
Housing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.