Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.48.STO-GR.1.36.G

  • Mfr # 1-1102385-7

  • Zoro # G500945525


product price: $59.55
/ea
Sold in multiples of 2 for $119.10

Key Features

Color
Silver Gray
Length
131 mm [ 5.157 in ]
Height
105 mm [ 4.134 in ]
Material
Die Cast Aluminum
Width
89 mm [ 3.504 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102385-7
Zoro #
G500945525
UPC #
-
Country of Origin
Germany

Dimensions

Length
131 mm [ 5.157 in ]
Height
105 mm [ 4.134 in ]
Width
89 mm [ 3.504 in ]
Thread Size
PG36
Product Size
12

Details

Color
Silver Gray
Material
Die Cast Aluminum
Corrosion Protected
No
HTS Housings and Hoods
Yes
Product Type
Accessory
Locking Device Type
Side Clip
Entry Style
Top
Locking Device Location
Housing Bottom
Accessory Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.