Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.48.STO-GR.1.M50G

  • Mfr # 1106482-7

  • Zoro # G300945107


product price: $73.19
/ea

Key Features

Material
Aluminum
Color
Gray
Height
105 mm [ 4.134 in ]
Length
131 mm [ 5.157 in ]
Width
89 mm [ 3.5 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106482-7
Zoro #
G300945107
UPC #
-
Country of Origin
Czechia

Dimensions

Height
105 mm [ 4.134 in ]
Length
131 mm [ 5.157 in ]
Width
89 mm [ 3.5 in ]
Thread Size
M50
Product Size
12

Details

Material
Aluminum
Color
Gray
Locking Device Location
Housing Bottom
Product Type
Accessory
Locking Device Type
Side Clip
Corrosion Protected
No
Accessory Type
Hood
HTS Housings and Hoods
Yes
Entry Style
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.