HB.48.STS-GR.1.36.G

  • Mfr # 1-1102376-7

  • Zoro # G400945311


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
89 mm [ 3.504 in ]
Height
105 mm [ 4.134 in ]
Material
Die Cast Aluminum
Length
131 mm [ 5.157 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1102376-7
Zoro #
G400945311
UPC #
-
Country of Origin
Czechia

Dimensions

Width
89 mm [ 3.504 in ]
Height
105 mm [ 4.134 in ]
Length
131 mm [ 5.157 in ]
Thread Size
PG36
Product Size
12

Details

Color
Gray
Material
Die Cast Aluminum
Product Type
Accessory
Entry Style
Side
Corrosion Protected
No
HTS Housings and Hoods
Yes
Locking Device Location
Housing Bottom
Accessory Type
Hood
Locking Device Type
Side Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.