Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.48.STS-GR.1.M50G

  • Mfr # 1106482-8

  • Zoro # G700945103


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
105 mm [ 3.35 in ]
Color
Gray
Length
131 mm [ 5.16 in ]
Width
89 mm [ 3.5 in ]
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106482-8
Zoro #
G700945103
UPC #
-
Country of Origin
Germany

Dimensions

Height
105 mm [ 3.35 in ]
Length
131 mm [ 5.16 in ]
Width
89 mm [ 3.5 in ]
Product Size
12
Thread Size
M50

Details

Color
Gray
Material
Aluminum
Accessory Type
Hood
HTS Housings and Hoods
Yes
Product Type
Accessory
Locking Device Type
Side Clip
Locking Device Location
Housing Bottom
Entry Style
Side
Corrosion Protected
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.