Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.6.KDO-LB.1.13 1102062-1

HB.6.KDO-LB.1.13 (Discontinued)

  • Mfr # 1102062-1
  • Zoro # G200945108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102062-1
Zoro #
G200945108
UPC #
-
Country of Origin
Czechia

Dimensions

Height
53 mm [ 2.08 in ]
Length
72 mm [ 2.83 in ]
Width
68 mm [ 2.67 in ]
Product Size
4
Thread Size
PG13

Details

Color
Gray
Material
Die Cast Aluminum
HTS Housings and Hoods
Yes
Locking Device Type
Side Clip
Entry Style
Bottom
Product Type
Accessory
Applies To
Cable
Connector System
Cable-to-Cable
Corrosion Protected
Yes
Accessory Type
Hood
Locking Device Location
Housing Bottom

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.