Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.6.KDO-LB.1.16 1-1102256-2

HB.6.KDO-LB.1.16 (Discontinued)

  • Mfr # 1-1102256-2
  • Zoro # G700945554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102256-2
Zoro #
G700945554
UPC #
-
Country of Origin
Czechia

Dimensions

Length
60 mm [ 2.36 in ]
Height
53.5 mm [ 2.1 in ]
Width
78 mm [ 3.07 in ]
Thread Size
PG16
Product Size
3

Details

Material
Aluminum
Color
Gray
HTS Housings and Hoods
Yes
Applies To
Cable
Corrosion Protected
Yes
Locking Device Type
Side Clip
Product Type
Accessory
Locking Device Location
Housing Bottom
Accessory Type
Hood
Connector System
Wire-to-Wire
Entry Style
Bottom

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.