Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.6.KDO-LB.1.16.G

  • Mfr # 1-1102258-2

  • Zoro # G500945594


product price: $25.45
/ea
Sold in multiples of 3 for $76.35

Key Features

Length
60 mm [ 2.362 in ]
Color
Gray
Material
Aluminum
Height
50 mm [ 1.969 in ]
Width
43 mm [ 1.693 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102258-2
Zoro #
G500945594
UPC #
-
Country of Origin
Czechia

Dimensions

Length
60 mm [ 2.362 in ]
Height
50 mm [ 1.969 in ]
Width
43 mm [ 1.693 in ]
Thread Size
PG16
Product Size
3

Details

Color
Gray
Material
Aluminum
Locking Device Type
Side Clip
Corrosion Protected
No
Accessory Type
Hood
Connector System
Cable-to-Cable
HTS Housings and Hoods
Yes
Locking Device Location
Housing Bottom
Entry Style
Bottom
Product Type
Accessory
Applies To
Wire/Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.