
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1106207-7
Zoro #
G700947053
UPC #
-
Country of Origin
Germany
Dimensions
Height
21 mm [ .83 in ]
Width
45 mm [ 1.77 in ]
Length
63 mm [ 2.48 in ]
Details
Material
Reinforced Plastic
Color
Black
Accessory Type
Protective Cover
Product Type
Accessory
Operating Temperature Range (°C)
-40 to 125° C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.