
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102065-1
Zoro #
G600945128
UPC #
-
Country of Origin
Czechia
Dimensions
Width
43 mm [ 1.69 in ]
Height
48 mm [ 1.89 in ]
Length
74 mm [ 2.92 in ]
Thread Size
PG13
Product Size
3
Details
Color
Gray
Material
Aluminum
Locking Device Type
Side Clip
Locking Device Location
Housing Bottom
Accessory Type
Hood
Product Type
Accessory
HTS Housings and Hoods
Yes
Entry Style
Top
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.