Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.6.STO.1.16 1-1102241-7

HB.6.STO.1.16 (Discontinued)

  • Mfr # 1-1102241-7
  • Zoro # G900945262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1102241-7
Zoro #
G900945262
UPC #
-
Country of Origin
Czechia

Dimensions

Height
48 mm [ 1.89 in ]
Length
60 mm [ 2.36 in ]
Width
43 mm [ 1.69 in ]
Thread Size
PG16
Product Size
3

Details

Material
Aluminum
Color
Gray
Accessory Type
Hood
Locking Device Location
Hood
Entry Style
Top
Corrosion Protected
No
HTS Housings and Hoods
Yes
Locking Device Type
Side Clip
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.