Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB.6.STS.1.13

  • Mfr # 1108574-1

  • Zoro # G300945541


product price: $30.85
/ea
Sold in multiples of 3 for $92.55

Key Features

Color
Gray
Length
74 mm [ 2.91 in ]
Width
43 mm [ 1.69 in ]
Height
48 mm [ 1.89 in ]
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108574-1
Zoro #
G300945541
UPC #
-
Country of Origin
Czechia

Dimensions

Length
74 mm [ 2.91 in ]
Width
43 mm [ 1.69 in ]
Height
48 mm [ 1.89 in ]
Product Size
3
Thread Size
PG13

Details

Color
Gray
Material
Aluminum
Accessory Type
Hood
Product Type
Accessory
Entry Style
Side
HTS Housings and Hoods
Yes
Locking Device Type
Side Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.