Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.6.STS.1.16.G 1-1102240-7

HB.6.STS.1.16.G (Discontinued)

  • Mfr # 1-1102240-7
  • Zoro # G000945322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102240-7
Zoro #
G000945322
UPC #
-
Country of Origin
Czechia

Dimensions

Length
60 mm [ 2.357 in ]
Width
43 mm [ 1.689 in ]
Height
48 mm [ 1.886 in ]
Thread Size
M25
Product Size
3

Details

Color
Gray
Material
Die Cast Aluminum
HTS Housings and Hoods
Yes
Entry Style
Side
Locking Device Type
Side Clip
Corrosion Protected
No
Product Type
Accessory
Accessory Type
Hood
Locking Device Location
Housing Bottom

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.