Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HB.6.STS.1.M25.G 1106419-2

HB.6.STS.1.M25.G (Discontinued)

  • Mfr # 1106419-2
  • Zoro # G000945544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106419-2
Zoro #
G000945544
UPC #
-
Country of Origin
Czechia

Dimensions

Height
48 mm [ 1.886 in ]
Width
43 mm [ 1.689 in ]
Length
60 mm [ 2.357 in ]
Product Size
3
Thread Size
M25

Details

Material
Aluminum
Color
Gray
Entry Style
Side
Product Type
Accessory
Locking Device Type
Side Clip
Locking Device Location
Housing Bottom
HTS Housings and Hoods
Yes
Corrosion Protected
No
Accessory Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.