Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB/Z.48.AG-ZVGR

  • Mfr # 1-1102237-8

  • Zoro # G000945469


product price: $51.19
/ea
Sold in multiples of 2 for $102.38

Key Features

Material
Aluminum
Color
Silver Gray
Width
90 mm [ 3.54 in ]
Length
185 mm [ 7.28 in ]
Height
37 mm [ 1.46 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102237-8
Zoro #
G000945469
UPC #
-
Country of Origin
Unknown

Dimensions

Width
90 mm [ 3.54 in ]
Length
185 mm [ 7.28 in ]
Height
37 mm [ 1.46 in ]
Product Size
12

Details

Material
Aluminum
Color
Silver Gray
Applies To
Panel
Seal Material
Neoprene
Seal Color
Black
Product Type
Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.