Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HCC 12-18 025PTPHBZ LUBED 350650-1

HCC 12-18 025PTPHBZ LUBED (Discontinued)

  • Mfr # 350650-1
  • Zoro # G401052551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350650-1
Zoro #
G401052551
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG
Max. Insulation Dia.
9.14 mm

Details

Item
Connector Contact
Contact Material
Phosphor Bronze
Contact Type
Hermaphroditic
Contact Finish
Tin Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.