
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2193501050-000
Zoro #
G200980383
UPC #
-
Country of Origin
China
Dimensions
Wire/Cable Size
35 mm²
Details
Contact Type
Plug
Circuit Application
Power
Contact Mating Area Plating Material
Silver
Contact Termination Area Plating Material
Silver
Termination Method to Wire & Cable
Crimp
Number of Positions
1
Connector & Contact Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.