Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HCM350-MC-95 T2193501095-000

HCM350-MC-95 (Discontinued)

  • Mfr # T2193501095-000
  • Zoro # G500980380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2193501095-000
Zoro #
G500980380
UPC #
-
Country of Origin
China

Dimensions

Wire/Cable Size
35 mm²

Details

Contact Termination Area Plating Material
Silver
Contact Type
Plug
Number of Positions
1
Contact Mating Area Plating Material
Silver
Termination Method to Wire & Cable
Crimp
Circuit Application
Power
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.