
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66505-4
Zoro #
G800980493
UPC #
-
Country of Origin
China
Dimensions
Insulation Diameter (Max)
1.02 mm
Wire Insulation Diameter
.03 to .04 in
Pin Diameter
.04 in
Contact Size
20
Details
For Use With
CPC Connectors, AMPLIMITE HDP-20
Operating Temperature Range
-55 to 105 °C
Connector System
Cable-to-Cable
Connector & Contact Terminates To
Wire & Cable
Circuit Application
Signal
Termination Method to Wire & Cable
Crimp
Contact Base Material
Phosphor Bronze
Wire Insulation Support
With
Grade
Standard
Contact Type
Socket
Wire Range
28 to 24 AWG
Contact Mating Area Plating Material
Gold Flash
Contact Retention in Housing
Crimp Snap-In
Product Type
Contact
Contact Style
Crimp Snap-in
Contact Current Rating (Max)
1.2 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.