This item is Discontinued.

Te Connectivity HD-20 PLUG 15P VERT 5208007-2

HD-20 PLUG 15P VERT (Discontinued)

  • Mfr # 5208007-2
  • Zoro # G901043721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5208007-2
Zoro #
G901043721
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Terminal Finish
Tin Plated
Number of Rows
2
Current Rating
6 A
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Connection Material
Brass
Connector Type
Plug
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
15
Hole Center to Center
2.74 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.