
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5745074-2
Zoro #
G401043023
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Polyester
Finish
Nickel Over Copper
Contact Finish
Gold Plated
Connector Type
Plug
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Hole Center to Center
2.77 mm
Flammability Rating
UL 94 V-0
Number of Rows
2
Terminal Finish
Tin Plated
Current Rating
6 A
Number of Contacts
37
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.