Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD-20 PLUG 9P RA 590 THD INS

  • Mfr # 5747467-4

  • Zoro # G901043707


product price: $11.79
/ea
Sold in multiples of 7 for $82.53

Key Features

Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester, Glass-Filled Nylon
Color
Black
Current Rating
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5747467-4
Zoro #
G901043707
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester, Glass-Filled Nylon
Color
Black
Current Rating
6 A
Number of Contacts
9
Hole Center to Center
2.74 mm
Connector Type
Plug
Connection Material
Brass
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.