This item is Discontinued.

Te Connectivity HD-20 RCPT 15P RA 590 THD INS 5747460-3

HD-20 RCPT 15P RA 590 THD INS (Discontinued)

  • Mfr # 5747460-3
  • Zoro # G001043522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5747460-3
Zoro #
G001043522
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Glass-Filled Polyester, Glass-Filled Nylon
Contact Finish
Gold Flash
Hole Center to Center
2.74 mm
Connector Type
Receptacle
Current Rating
6 A
Flammability Rating
UL 94 V-0
Number of Rows
2
Number of Contacts
15
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.