
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5745077-4
Zoro #
G201043124
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Polyester
Finish
Nickel Over Copper
Color
Black
Number of Contacts
15
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Hole Center to Center
2.74 mm
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Current Rating
6 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.