Zoro Homepage
This item is Discontinued.
Te Connectivity HD-20 RCPT 25P RA 318 5745132-2

HD-20 RCPT 25P RA 318 (Discontinued)

  • Mfr # 5745132-2
  • Zoro # G401042262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745132-2
Zoro #
G401042262
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Polyester
Color
Black
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Current Rating
6 A
Hole Center to Center
2.74 mm
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Contacts
25
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.