Zoro Homepage

HD-20 RCPT 25P RA 590

  • Mfr # 5747461-1

  • Zoro # G301043550


product price: $13.75
/ea
Sold in multiples of 6 for $82.50

Key Features

Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Material
Glass-Filled Nylon, Glass-Filled Polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5747461-1
Zoro #
G301043550
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Material
Glass-Filled Nylon, Glass-Filled Polyester
Color
Black
Flammability Rating
UL 94 V-0
Hole Center to Center
2.74 mm
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Current Rating
6 A
Connector Type
Receptacle
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Contact Finish
Gold Flash
Number of Contacts
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.