This item is Discontinued.

Te Connectivity HD-20 RCPT 25P RA 590 5747461-2

HD-20 RCPT 25P RA 590 (Discontinued)

  • Mfr # 5747461-2
  • Zoro # G401043719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5747461-2
Zoro #
G401043719
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Nylon, Glass-Filled Polyester
Finish
Tin Plated
Color
Black
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.74 mm
Connector Type
Receptacle
Number of Contacts
25
Flammability Rating
UL 94 V-0
Current Rating
6 A
Number of Rows
2
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.