Zoro Homepage
This item is Discontinued.
Te Connectivity HD-20 RCPT 25P RA 590 FFSCRLK 5747461-5

HD-20 RCPT 25P RA 590 FFSCRLK (Discontinued)

  • Mfr # 5747461-5
  • Zoro # G301043673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5747461-5
Zoro #
G301043673
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Glass-Filled Polyester, Glass-Filled Nylon
Finish
Tin Plated
Number of Rows
2
Number of Contacts
25
Hole Center to Center
2.74 mm
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash
Flammability Rating
UL 94 V-0
Current Rating
6 A
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.