Zoro Homepage
This item is Discontinued.
Te Connectivity HD-20 RCPT 25P VERT FFSCRLK 5745078-4

HD-20 RCPT 25P VERT FFSCRLK (Discontinued)

  • Mfr # 5745078-4
  • Zoro # G701042269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745078-4
Zoro #
G701042269
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Nickel Over Copper
Color
Black
Material
Polyester
Number of Contacts
25
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Current Rating
6 A
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Hole Center to Center
2.77 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.