Zoro Homepage
This item is Discontinued.
Te Connectivity HD 20 SOCKET CONTACT 205090-1

HD 20 SOCKET CONTACT (Discontinued)

  • Mfr # 205090-1
  • Zoro # G100979159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205090-1
Zoro #
G100979159
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20
Insulation Diameter (Max)
1.83 in
Contact Mating Area Plating Thickness
50 µin
Post Diameter
.04 mm
Termination Post Length
.31 mm

Details

Contact Type
Socket
For Use With
AMPLIMITE
Connector & Contact Terminates To
Wire & Cable
Contact Style
Crimp Snap-in
Wire Range
24 to 20 AWG
Contact Color Bands
Orange, Blue, Gray
Product Type
Contact
Termination Method to Wire & Cable
Crimp
Contact Mating Area Plating Material
Gold over Nickel
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.