Zoro Homepage
This item is Discontinued.
Te Connectivity HD 20 SOCKET ON MINI-REEL 500 5-166051-1

HD 20 SOCKET ON MINI-REEL 500 (Discontinued)

  • Mfr # 5-166051-1
  • Zoro # G000979754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-166051-1
Zoro #
G000979754
UPC #
-
Country of Origin
Poland

Dimensions

Wire Insulation Diameter
.05 to .06 in
Insulation Diameter (Max)
1.52 mm
Pin Diameter
1 mm
Contact Mating Area Plating Thickness
.76 µm
Contact Size
20

Details

Termination Method to Wire & Cable
Crimp
Contact Type
Socket
PCB Contact Termination Area Plating Material
Tin
Connector System
Cable-to-Cable
Operating Temperature Range
-55 to 105 °C
Circuit Application
Signal
Contact Current Rating (Max)
2A
Color Code
Red
Wire Insulation Support
With
Contact Underplating Material
Nickel
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Contact Retention in Housing
Crimp Snap-In
Grade
Standard
Product Type
Contact
Connector & Contact Terminates To
Wire & Cable
Contact Style
Crimp Snap-in
Wire Range
24 to 20 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.