Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD-K.40.STO.1.M32.G

  • Mfr # 1106452-7

  • Zoro # G100978961


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Overall Length
3.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106452-7
Zoro #
G100978961
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
3.68 in

Details

Color
Black
Material
Aluminum
Item
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.