
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5205207-1
Zoro #
G201043346
UPC #
-
Country of Origin
China
Dimensions
Max. Insulation Dia.
0.435 in
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Steel
Finish
Zinc Plated
Hole Center to Center
2.76 mm; 2.79 mm; 2.74 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
25
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.