Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD-Z.24.STS-ZB.1.29

  • Mfr # 1-1102499-3

  • Zoro # G400955297


product price: $129.99
/ea
Sold in multiples of 2 for $259.98
Free Shipping & Returns

Key Features

Length
73 mm
Color
Silver Gray
Width
1.69 in
Height
2.76 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102499-3
Zoro #
G400955297
UPC #
-
Country of Origin
Czechia

Dimensions

Length
73 mm
Width
1.69 in
Height
2.76 in

Details

Color
Silver Gray
Material
Aluminum
Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.