Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HD.15.SG-LB.1.21.Z 1-1102442-2

HD.15.SG-LB.1.21.Z (Discontinued)

  • Mfr # 1-1102442-2
  • Zoro # G600955349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102442-2
Zoro #
G600955349
UPC #
-
Country of Origin
Czechia

Dimensions

Length
81 mm
Width
1.97 in
Height
2.283 in

Details

Item
Housing
Color
Gray
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.