Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD.16.STO.1.M32.G

  • Mfr # 1106423-1

  • Zoro # G600979451


product price: $26.19
/ea
Sold in multiples of 3 for $78.57

Key Features

Overall Length
2.907 in
Color
Gray
Material
Die Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106423-1
Zoro #
G600979451
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
2.907 in

Details

Color
Gray
Item
Hood
Material
Die Cast Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.