
HD20 COVER KIT 15P
Mfr # 1534807-1
Zoro # G401049315
product price: $6.99
/eaSold in multiples of 12 for $83.88
Key Features
Grommets
Without
Number of Positions
15
Slide Latch
Without
Shell Size
2
Connector & Contact Terminates To
Wire & Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1534807-1
Zoro #
G401049315
UPC #
-
Country of Origin
Germany
Dimensions
Shell Size
2
Thread Size
14702
Cable Insulation Diameter
.189 to .433 in
Details
Grommets
Without
Number of Positions
15
Slide Latch
Without
Connector & Contact Terminates To
Wire & Cable
Accessory Type
Cable Clamp
Shield Plating Material
None
Cable Clamp Plating Material
Zinc
Cable Clamp Type
Single or Dual Cable Entry
Shielded
Yes
Cable Clamp Material
Steel
Cable Exit Angle
45
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.