Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HD.24.STO-GR.1.21.G 1-1102502-7

HD.24.STO-GR.1.21.G (Discontinued)

  • Mfr # 1-1102502-7
  • Zoro # G200955466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102502-7
Zoro #
G200955466
UPC #
-
Country of Origin
Czechia

Dimensions

Width
1.69 in
Length
73 mm
Height
2.76 in

Details

Color
Silver Gray
Material
Aluminum
Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.