Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD.40.SG-VS.2.29.Z

  • Mfr # 1-1102581-1

  • Zoro # G800955668


product price: $46.89
/ea
Sold in multiples of 2 for $93.78

Key Features

Height
3.03 in
Width
2.244 in
Length
117 mm
Material
Aluminum
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102581-1
Zoro #
G800955668
UPC #
-
Country of Origin
United States

Dimensions

Height
3.03 in
Width
2.244 in
Length
117 mm

Details

Item
Housing
Material
Aluminum
Color
Gray
Features
Sealable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.