
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102573-6
Zoro #
G500955685
UPC #
-
Country of Origin
Switzerland
Dimensions
Width
1.69 in
Length
93.5 mm
Height
2.99 in
Details
Material
Aluminum
Color
Gray
Type
Hood
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.