Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HD.40.STS.1.29.G 1-1102567-6

HD.40.STS.1.29.G (Discontinued)

  • Mfr # 1-1102567-6
  • Zoro # G900955445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102567-6
Zoro #
G900955445
UPC #
-
Country of Origin
Czechia

Dimensions

Height
2.99 in
Length
93.5 mm
Width
1.69 in

Details

Color
Gray
Material
Aluminum
Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.