Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDE CBL CLMP KIT SZ 4

  • Mfr # 745311-1

  • Zoro # G901052396


product price: $19.89
/ea
Sold in multiples of 8 for $159.12

Key Features

Cable Insulation Diameter
.75 in
Product Type
Accessory
Accessory Type
Backshell/Cable Clamp
Grommets
Without
Thread Size
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745311-1
Zoro #
G901052396
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.75 in
Thread Size
None
Shell Size
4

Details

Product Type
Accessory
Accessory Type
Backshell/Cable Clamp
Grommets
Without
Cable Exit Angle
180, 90

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.