Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HDI GUIDE PIN KIT 532808-1

HDI GUIDE PIN KIT (Discontinued)

  • Mfr # 532808-1
  • Zoro # G301017544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532808-1
Zoro #
G301017544
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
.425 in

Details

Operating Temperature Range
-65 to 125 °C
Guide Pin Type
Static Discharge
Body Material
Stainless Steel
Accessory Type
Guide Pin Kit
Product Type
Accessory
Body Finish
Passivated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.