
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533082-1
Zoro #
G501018013
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
.375 in
Details
For Use With
Receptacle Assembly
Connector & Contact Terminates To
Printed Circuit Board
PCB Mount Orientation
Vertical
PCB Mount Retention
Without
Circuit Application
Signal
Contact Current Rating (Max)
3A
Body Style
Straight
Contact Termination Type
Through Hole
Contact Type
Pin
Operating Temperature Range
-65 to 125 °C
Connector System
Cable-to-Board
Wire Insulation Support
Without
Contact Angle
Straight
Contact Base Material
Brass
Contact Mating Area Plating Material
Unplated
Connector Mounting Type
Board Mount
Product Type
Contact
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.