Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HDI PIN ASSY 4 ROW 160 POS R/A 533286-5

HDI PIN ASSY 4 ROW 160 POS R/A (Discontinued)

  • Mfr # 533286-5
  • Zoro # G801044132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533286-5
Zoro #
G801044132
UPC #
-
Country of Origin
United States

Dimensions

Height
14.73 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
Hole Center to Center
2.54 mm
Number of Contacts
160
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Current Rating
3 A
Number of Rows
4
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.